Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 15A 120/277V AC, Back and Side Wired, Brown
Mfr # CSB415
Zoro # G800701494
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carton Quantity 10
- Action DPDT
- Number Of Poles Double Pole
- Amperage 15 A
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB415
- Zoro # G800701494
- UPC # 783585153964
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 15A 120/277V AC, Back and SideWired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- Hubbell Wiring Device-Kellems Wall Switches