Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and Side Wired, Almond
Mfr # CSB220BK
Zoro # G800701067
$11.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4.18 in x 1.49 in x 1.83 in
- Wire Size #14 AWG to #10 AWG
- Voltage Rating 120-277 VAC
- Amperage 20 A
- Connectivity Back and Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB220BK
- Zoro # G800701067
- UPC # 783585154176
- Country of Origin Canada
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and SideWired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34222)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- Hubbell Wiring Device-Kellems Wall Switches