Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and Side Wired, White
Mfr # CSB215W
Zoro # G700701372
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Color White
- Width 1.49 in
- Voltage 120/277V AC
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB215W
- Zoro # G700701372
- UPC # 783585153858
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.49 in |
Height | 1.83 in |
Length | 4.18 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and SideWired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- Hubbell Wiring Device-Kellems Lighting Controls