Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and Side Wired, Ivory
Mfr # CSB215I
Zoro # G600701243
$9.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Color Ivory
- Voltage 120/277V AC
- Style Double Pole
- Width 1.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB215I
- Zoro # G600701243
- UPC # 783585153834
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.49 in |
Height | 1.83 in |
Length | 4.18 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and SideWired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- GAMPAK 49922 1 in. 1 Hole EMT Strap (3181096)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- Hubbell Wiring Device-Kellems Lighting Controls