Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 347V AC, Terminal Screws Nylon Key Guide
Mfr # HBL18201LCN
Zoro # G600701960
original price:
$30.12
12% off
$26.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Series Extra Heavy Duty
- Amperage 15 A
- Wire Size #14 AWG to #10 AWG
- Voltage Rating 347 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL18201LCN
- Zoro # G600701960
- UPC # 783585924731
- Country of Origin United States
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.3 in x 1.86 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A347V AC, Terminal Screws, Black Nylon Key Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- WESTEK Touch Pad Dimmer (6043BC)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP-301VW-1/4-Black-200')
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL Pilt Lit Wall Swtch, 1-Pole, 120/277V, Ivry (SNAP2121PLINA)
- Hubbell Wiring Device-Kellems Wall Switches