Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Industrial Grade, Switched Enclosures, Motor Disconnects, Three Pole, 60A 600V AC, Front Wired Terminal Screws
Mfr # HBL16X63D
Zoro # G400701801
product price: $422.50
/ea
Free Shipping & Returns
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Application Rotary
- Connectivity Pressure Terminal Screws
- Enclosure Type NEMA 4X
- Material - Mounting Hardware Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL16X63D
- Zoro # G400701801
- UPC # 783585202785
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Display Size | Standard Sized Product |
Details
Phase | Three Phase |
Application | Rotary |
Connectivity | Pressure Terminal Screws |
Enclosure Type | NEMA 4X |
Material - Mounting Hardware | Screw Mounting |
Type | Disconnect Switches |
Series | Non-Fused |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | CSA-C22.2 No.14 Industrial Control File LR-46186 UL 508, Industrial Control File #E70402 |
Performance | Electrical - Dielectric Voltage - Min. 2,200V AC minimum for 1 minute Electrical - Electrical Life - Min. 6,000 Cycles at rated switch load Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94HB/VO Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact Mechanical - Mechanical Life - Min. 10,000 minimum cycles Mechanical - Switch Rating - 25 inch pounds Mechanical - Terminal Accommodations - #10 AWG Max Mechanical - Terminal Torque - 20 inch pounds Mechanical - Wire Type - Solid and stranded copper wire only |
Style | Standard Duty |
Current Rating | 60 A |
Environmental Conditions | Indoor and Outdoor |
Operating Cycles | 10,000 Cycles Minimum |
Amperage Rating | 60 A |
Dielectric Strength | 2,200V AC minimum for 1 minute |
Current / Amperage Rating | 60 A |
Load Capacity | Inductive |
Wattage | 36000 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Switched Enclosures, Rotary Motor Disconnects, ThreePole,60A 600V AC, Front Wired Terminal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 120V-AC 90A AMP 50HP AC CONTACTOR (100-C72D10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- Hubbell Wiring Device-Kellems Switches