Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Industrial Grade, PresSwitch, General Purpose AC, Four Way, 20A 120/277V AC, Screw Terminals, Brown
Mfr # HBL1284
Zoro # G700701532
original price:
$102.72
12% off
new price: $89.83
/ea
Free Shipping & Returns
$89.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rise 30°C maximum at rated current
- Amperage 20 A
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Voltage Rating 120-277 VAC
- Dimensions 3.28 in x 1.5 in x 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1284
- Zoro # G700701532
- UPC # 783585016894
- Country of Origin United States
- Category Wall Switches
Dimensions
Dimensions | 3.28 in x 1.5 in x 1.45 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, PresSwitch, General Purpose AC, Four Way, 20A 120/277VAC, Screw Terminals, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- APPLETON ELECTRIC FDH CAST DEVBOX IRON CONDUIT OUTLET BODIES AND BOX (FS-2G)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- Hubbell Wiring Device-Kellems Lighting Controls