Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Illuminated Industrial Grade, PresSwitch, General Purpose AC, Four Way, 15A 120/277V AC, Screw Terminals, Ivory
Mfr # HBL1259I
Zoro # G100701675
product price: $132.60
/ea
Free Shipping & Returns
$132.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Illuminated Four Way
- Color Ivory
- Style Four Way
- Voltage 120V AC
- Height 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1259I
- Zoro # G100701675
- UPC # 783585016801
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 1.45 in |
Width | 1.5 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.5 in x 1.45 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Illuminated Industrial Grade, PresSwitch, General Purpose AC, SinglePole, 15A 120/277V AC, Screw Terminals , Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- HAMMOND SPLITTER BLOCKS 225 A (CSBL225)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- Hubbell Wiring Device-Kellems Lighting Controls