Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Illumianted Industrial Grade, PresSwitch, General Purpose AC, Single Pole, 20A 120/277V AC, Screw Terminals, Ivory
Mfr # HBL1287I
Zoro # G200701476
original price:
$65.73
3% off
new price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Illuminated Single Pole
- Color Ivory
- Style Single Pole
- Height 1.45 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1287I
- Zoro # G200701476
- UPC # 783585016917
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 1.45 in |
Width | 1.5 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.5 in x 1.45 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Illumianted Industrial Grade, PresSwitch, General Purpose AC, SinglePole, 20A 120/277V AC, Screw Terminals , Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ230-1)
- GAMPAK CONDUIT HANGER 2-1/2"" (49130)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- Hubbell Wiring Device-Kellems Wall Switches