Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired
Mfr # 1223LA
Zoro # G800701739
product price: $9.82
/ea
$9.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three Way
- Color Light Almond
- Width 1.49 in
- Style Three Way
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1223LA
- Zoro # G800701739
- UPC # 783585181479
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.49 in |
Length | 4.18 in |
Height | 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277VAC, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC, Terminal Screws Toggle (HBL1557LA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- ZORO SELECT Light Wall Switch, Clear, 20A, 3-Way Switch (4903PLC120)
- Hubbell Wiring Device-Kellems Wall Switches