Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Black
Mfr # 1224BK
Zoro # G700701587
product price: $21.97
/ea
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four Way
- Color Black
- Length 4.18 in
- Height 1.83 in
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1224BK
- Zoro # G700701587
- UPC # 783585181493
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.18 in |
Height | 1.83 in |
Width | 1.49 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Four Way, 20A 120/277VAC, Back and Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-EC)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- Hubbell Wiring Device-Kellems Lighting Controls