Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Black
Mfr # 1222BK
Zoro # G700701365
$13.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Color Black
- Height 1.83 in
- Style Double Pole
- Length 4.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1222BK
- Zoro # G700701365
- UPC # 783585181431
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 1.83 in |
Length | 4.18 in |
Width | 1.49 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A120/277V AC, Back and Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (SNAP1201WNA)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 347V AC, Terminal Screws, Ivory (HBL18223ICN)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- Hubbell Wiring Device-Kellems Lighting Controls