Shop All Dimmer Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Dimmer, Rotary, Single Pole and Three Way, CFL and LED Loads, Light Almond
Mfr # RDVCL153PLA
Zoro # G300702366
original price:
$99.54
9% off
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Style Rocker Dimmer
- Color Light Almond
- Height 4.1 in
- Depth 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RDVCL153PLA
- Zoro # G300702366
- UPC # 883778304538
- Country of Origin Saint Kitts and Nevis
- Category Dimmer Switches
Dimensions
Height | 4.1 in |
Depth | 1.3 in |
Width | 2.2 in |
Details
Number of Gangs | 1-Gang |
Style | Rocker Dimmer |
Color | Light Almond |
Orientation | Vertical |
Material - Mounting Hardware | Screws and Wire connectors included |
Industry Standard(s) | UL Listed |
Voltage Rating | 120 VAC |
Environmental Conditions | Indoor Use Only |
Number Of Poles | Single Pole / 3-Way |
Wattage | 150 W |
Operating Temperature | 32 Deg F to 104 Deg F (0 Deg C to 40 Deg C) |
Amperage Rating | 1.25 A |
Construction | Metal Strap, Polycarbonate Front |
Voltage Rating Description | 120V AC |
Application - For Use On | Only use with Compatible Dimmable Bulbs |
Type | LED/CFL |
Number of Gang(s) | 1-Gang |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Rotary, Single Pole and Three Way, CFL and LED Loads, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1F7)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- AMERICAN TACK & HARDWARE Dimmer Touch 3-Level 200W (6004BC/6004B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LUTRON Switches, Mechanical, Gen Purp, Palladium (SC-1PS-PD)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- Hubbell Wiring Device-Kellems Dimmer Switches