Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, White
Mfr # RCD111W
Zoro # G800702026
product price: $48.04
/ea
$48.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Voltage Rating 120/277V AC kV
- Action Snap Switch
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD111W
- Zoro # G800702026
- UPC # 883778110443
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Voltage Rating | 120/277V AC kV |
Action | Snap Switch |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current Rating | 15 A |
Current / Amperage Rating | 15 A |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Item Type | Decorator Switch Combo Devices |
Wattage | 4155 |
Operating Cycles | 30,000 Minimum |
Contact Rating | 15A |
Number Of Poles | 3) Single Pole |
Actuator | Rocker |
Material - Mounting Hardware | Mounting Screws |
Contact Configuration | Two Position |
Voltage Rating Description | 120/277V AC kV |
Connectivity | Side Wired |
Amperage Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 3) Three WayRockers, 15A 120V AC, Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20502101)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- Hubbell Wiring Device-Kellems Combination Devices