Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory
Mfr # RCD111I
Zoro # G800701579
product price: $48.04
/ea
$48.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Display Size Standard Size
- Connectivity Side Wired
- Action Snap Switch
- Actuator Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD111I
- Zoro # G800701579
- UPC # 883778110436
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Item Type | Decorator Switch Combo Devices |
Connectivity | Side Wired |
Action | Snap Switch |
Actuator | Rocker |
Wattage | 4155 |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Voltage Rating Description | 120/277V AC kV |
Current Rating | 15 A |
Contact Configuration | Two Position |
Number Of Poles | 3) Single Pole |
Current / Amperage Rating | 15 A |
Contact Rating | 15A |
Material - Mounting Hardware | Mounting Screws |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating | 120/277V AC kV |
Operating Cycles | 30,000 Minimum |
Amperage Rating | 15 A |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 3) Three WayRockers, 15A 120V AC, Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- Hubbell Wiring Device-Kellems Combination Devices