Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Three Way Rockers, 15A 120V AC, Side Wired, White
Mfr # RCD303W
Zoro # G100701996
$46.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Current Rating 15 A
- Voltage Rating Description 120/277V AC kV
- Amperage Rating 15 A
- Operating Cycles 30,000 Minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD303W
- Zoro # G100701996
- UPC # 883778110276
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Current Rating | 15 A |
Voltage Rating Description | 120/277V AC kV |
Amperage Rating | 15 A |
Operating Cycles | 30,000 Minimum |
Contact Configuration | Two Position |
Current / Amperage Rating | 15 A |
Action | Snap Switch |
Item Type | Decorator Switch Combo Devices |
Connectivity | Side Wired |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Number Of Poles | 2) Three Way |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating | 120/277V AC kV |
Actuator | Rocker |
Contact Rating | 15A |
Material - Mounting Hardware | Mounting Screws |
Wattage | 4155 |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2) Three WayRockers, 15A 120V AC, Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- Hubbell Wiring Device-Kellems Combination Devices