Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Three Way Rockers, 15A 120V AC, Side Wired, White
Mfr # RCD303LA
Zoro # G000701904
$46.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Connectivity Side Wired
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Material - Mounting Hardware Mounting Screws
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD303LA
- Zoro # G000701904
- UPC # 883778119163
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Connectivity | Side Wired |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Material - Mounting Hardware | Mounting Screws |
Amperage Rating | 15 A |
Actuator | Rocker |
Voltage Rating Description | 120/277V AC kV |
Number Of Poles | 2) Three Way |
Current / Amperage Rating | 15 A |
Contact Configuration | Two Position |
Contact Rating | 15A |
Current Rating | 15 A |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Voltage Rating | 120/277V AC kV |
Wattage | 4155 |
Item Type | Decorator Switch Combo Devices |
Operating Cycles | 30,000 Minimum |
Action | Snap Switch |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2) Three WayRockers, 15A 120V AC, Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- Hubbell Wiring Device-Kellems Combination Devices