Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Three Way Rockers, 15A 120V AC, Side Wired, Black
Mfr # RCD303BK
Zoro # G900701899
$46.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Wattage 4155
- Amperage Rating 15 A
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD303BK
- Zoro # G900701899
- UPC # 883778110306
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Wattage | 4155 |
Amperage Rating | 15 A |
Current Rating | 15 A |
Contact Configuration | Two Position |
Contact Rating | 15A |
Action | Snap Switch |
Actuator | Rocker |
Item Type | Decorator Switch Combo Devices |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Voltage Rating Description | 120/277V AC kV |
Number Of Poles | 2) Three Way |
Connectivity | Side Wired |
Voltage Rating | 120/277V AC kV |
Operating Cycles | 30,000 Minimum |
Current / Amperage Rating | 15 A |
Material - Mounting Hardware | Mounting Screws |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2) Three WayRockers, 15A 120V AC, Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- Hubbell Wiring Device-Kellems Combination Devices