Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White
Mfr # RCD101W
Zoro # G100701408
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Connectivity Side Wired
- Operating Temperature Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
- Number Of Poles 2) Single Pole
- Voltage Rating Description 120/277V AC kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD101W
- Zoro # G100701408
- UPC # 883778110214
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Connectivity | Side Wired |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Number Of Poles | 2) Single Pole |
Voltage Rating Description | 120/277V AC kV |
Actuator | Rocker |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact Rating | 15A |
Item Type | Decorator Switch Combo Devices |
Voltage Rating | 120/277V AC kV |
Material - Mounting Hardware | Mounting Screws |
Amperage Rating | 15 A |
Action | Snap Switch |
Current / Amperage Rating | 15 A |
Wattage | 4155 |
Operating Cycles | 30,000 Minimum |
Contact Configuration | Two Position |
Current Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2) Single PoleRockers, 15A 120V AC, Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- CEP 100A 120/208 4P5W IEC60309 CONN (5100C9W)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- Hubbell Wiring Device-Kellems Combination Devices