Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, Light Almond
Mfr # RCD101LA
Zoro # G600701410
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Number Of Poles 2) Single Pole
- Display Size Standard Size
- Current / Amperage Rating 15 A
- Connectivity Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD101LA
- Zoro # G600701410
- UPC # 883778119118
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Number Of Poles | 2) Single Pole |
Current / Amperage Rating | 15 A |
Connectivity | Side Wired |
Wattage | 4155 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Decorator Switch Combo Devices |
Action | Snap Switch |
Actuator | Rocker |
Operating Cycles | 30,000 Minimum |
Voltage Rating Description | 120/277V AC kV |
Material - Mounting Hardware | Mounting Screws |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Voltage Rating | 120/277V AC kV |
Contact Configuration | Two Position |
Amperage Rating | 15 A |
Contact Rating | 15A |
Current Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2) Single PoleRockers, 15A 120V AC, Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120V AC, Self Grounding, Side Wired, Brown (RC101)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- Hubbell Wiring Device-Kellems Combination Devices