Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, Gray
Mfr # RCD101GY
Zoro # G600701342
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Material - Mounting Hardware Mounting Screws
- Operating Cycles 30,000 Minimum
- Voltage Rating 120/277V AC kV
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD101GY
- Zoro # G600701342
- UPC # 883778110238
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Material - Mounting Hardware | Mounting Screws |
Operating Cycles | 30,000 Minimum |
Voltage Rating | 120/277V AC kV |
Current Rating | 15 A |
Connectivity | Side Wired |
Number Of Poles | 2) Single Pole |
Item Type | Decorator Switch Combo Devices |
Contact Configuration | Two Position |
Current / Amperage Rating | 15 A |
Voltage Rating Description | 120/277V AC kV |
Amperage Rating | 15 A |
Actuator | Rocker |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Action | Snap Switch |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Wattage | 4155 |
Contact Rating | 15A |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2) Single PoleRockers, 15A 120V AC, Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49°C, 24/28V AC, 120V AC (T2428100)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- Hubbell Wiring Device-Kellems Combination Devices