Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, Black
Mfr # RCD101BK
Zoro # G500701244
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Voltage Rating Description 120/277V AC kV
- Operating Temperature Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
- Material - Mounting Hardware Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD101BK
- Zoro # G500701244
- UPC # 883778110245
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating Description | 120/277V AC kV |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Material - Mounting Hardware | Mounting Screws |
Operating Cycles | 30,000 Minimum |
Contact Rating | 15A |
Current Rating | 15 A |
Wattage | 4155 |
Amperage Rating | 15 A |
Current / Amperage Rating | 15 A |
Connectivity | Side Wired |
Actuator | Rocker |
Number Of Poles | 2) Single Pole |
Voltage Rating | 120/277V AC kV |
Contact Configuration | Two Position |
Item Type | Decorator Switch Combo Devices |
Action | Snap Switch |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade , Decorator Series, 2) SinglePole Rockers, 15A 120V AC, Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- Hubbell Wiring Device-Kellems Combination Devices