Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Three Way Rocker, 15A 120V AC, Side Wired, White
Mfr # RCD103W
Zoro # G300701741
product price: $41.47
/ea
$41.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Contact Configuration Two Position
- Actuator Rocker
- Voltage Rating 120/277V AC kV
- Material - Mounting Hardware Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD103W
- Zoro # G300701741
- UPC # 883778110337
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Contact Configuration | Two Position |
Actuator | Rocker |
Voltage Rating | 120/277V AC kV |
Material - Mounting Hardware | Mounting Screws |
Amperage Rating | 15 A |
Connectivity | Side Wired |
Contact Rating | 15A |
Action | Snap Switch |
Voltage Rating Description | 120/277V AC kV |
Wattage | 4155 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Cycles | 30,000 Minimum |
Current / Amperage Rating | 15 A |
Current Rating | 15 A |
Item Type | Decorator Switch Combo Devices |
Number Of Poles | 1) Single Pole, 1) Three Way |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Three Way Rocker, 15A 120V AC, Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- Hubbell Wiring Device-Kellems Combination Devices