Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Three Way Rocker, 15A 120V AC, Side Wired, Light Almond
Mfr # RCD103LA
Zoro # G900701691
product price: $41.47
/ea
$41.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Contact Rating 15A
- Operating Cycles 30,000 Minimum
- Voltage Rating 120/277V AC kV
- Voltage Rating Description 120/277V AC kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD103LA
- Zoro # G900701691
- UPC # 883778119125
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact Rating | 15A |
Operating Cycles | 30,000 Minimum |
Voltage Rating | 120/277V AC kV |
Voltage Rating Description | 120/277V AC kV |
Item Type | Decorator Switch Combo Devices |
Amperage Rating | 15 A |
Number Of Poles | 1) Single Pole, 1) Three Way |
Material - Mounting Hardware | Mounting Screws |
Connectivity | Side Wired |
Current Rating | 15 A |
Wattage | 4155 |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Action | Snap Switch |
Actuator | Rocker |
Contact Configuration | Two Position |
Current / Amperage Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Three Way Rocker, 15A 120V AC, Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 5 PK (GAB15)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 800A, 600V AC, Non-Indicating (KRP-C-800SP)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120V AC, Self Grounding, Side Wired, Brown (RC101)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- Hubbell Wiring Device-Kellems Combination Devices