Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Single Tamper Resistant Receptacle, 15A 120V AC, Side Wired
Mfr # RCD108WTR
Zoro # G000701508
product price: $19.11
/ea
$19.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Operating Temperature Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
- Display Size Standard Size
- Voltage Rating 125 VAC
- Action Snap Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCD108WTR
- Zoro # G000701508
- UPC # 883778302381
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Voltage Rating | 125 VAC |
Action | Snap Switch |
Contact Rating | 15A |
Material - Mounting Hardware | Mounting Screws |
Current / Amperage Rating | 15 A |
Wattage | 1875 |
Current Rating | 15 A |
Connectivity | Side Wired |
Voltage Rating Description | 125 VAC |
Amperage Rating | 15 A |
Item Type | Decorator Switch and Receptacle Combo Devices |
Actuator | Rocker |
Contact Configuration | Two Position |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Cycles | 30,000 Minimum |
Number Of Poles | 1) Single Pole |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Single Tamper Resistant Receptacle, 15A 120V AC, Side Wired,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- CANTEX Locknut, 2 In., PVC (5134205)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- Hubbell Wiring Device-Kellems Combination Devices