Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Three Way Toggles, Self Grounding, 15A 120V AC, Side Wired, White
Mfr # RC303W
Zoro # G900701592
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Number Of Poles 2) Three Way
- Amperage Rating 15 A
- Performance Environmental - Operating temperature - -20°C to 60°C
- Contact Configuration Two Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RC303W
- Zoro # G900701592
- UPC # 883778109973
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Number Of Poles | 2) Three Way |
Amperage Rating | 15 A |
Performance | Environmental - Operating temperature - -20°C to 60°C |
Contact Configuration | Two Position |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Industry Standard(s) | UL Listed |
Action | Snap Switch |
Current / Amperage Rating | 15 A |
Actuator | Toggle |
Material - Mounting Hardware | Mounting Screws |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating Description | 120 VAC |
Connectivity | Side Wired |
Voltage Rating | 120 VAC |
Operating Cycles | 30,000 Minimum |
Current Rating | 15 A |
Contact Rating | 15A |
Item Type | Traditional Switch Combo Devices |
Wattage | 1800 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Three Way Toggles, SelfGrounding, 15A 120V AC, Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- ANDERSON ProLine PVC Spa Hose 1-1/2 in. D X 50 ft. L (SP190112050R)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- Hubbell Wiring Device-Kellems Combination Devices