Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Three Way Toggle, 15A 120V AC, Self Grounding , Side Wired, White
Mfr # RC103W
Zoro # G400701344
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Voltage Rating Description 120 VAC
- Connectivity Side Wired
- Contact Rating 15A
- Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RC103W
- Zoro # G400701344
- UPC # 883778109911
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Voltage Rating Description | 120 VAC |
Connectivity | Side Wired |
Contact Rating | 15A |
Actuator | Toggle |
Wattage | 1800 |
Item Type | Traditional Switch Combo Devices |
Performance | Environmental - Operating temperature - -20°C to 60°C |
Action | Snap Switch |
Material - Mounting Hardware | Mounting Screws |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Amperage Rating | 15 A |
Voltage Rating | 120 VAC |
Number Of Poles | 1) Single Pole, 1) Three Way |
Current / Amperage Rating | 15 A |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Contact Configuration | Two Position |
Industry Standard(s) | UL Listed |
Current Rating | 15 A |
Operating Cycles | 30,000 Minimum |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) ThreeWay Toggle, 15A 120V AC, Self Grounding , Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- Hubbell Wiring Device-Kellems Combination Devices