Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Three Way Toggle, 15A 120V AC, Self fGrounding, Side Wired, Ivory
Mfr # RC103I
Zoro # G200701261
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Material - Mounting Hardware Mounting Screws
- Wattage 1800
- Performance Environmental - Operating temperature - -20°C to 60°C
- Contact Configuration Two Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RC103I
- Zoro # G200701261
- UPC # 883778109904
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Material - Mounting Hardware | Mounting Screws |
Wattage | 1800 |
Performance | Environmental - Operating temperature - -20°C to 60°C |
Contact Configuration | Two Position |
Number Of Poles | 1) Single Pole, 1) Three Way |
Contact Rating | 15A |
Action | Snap Switch |
Operating Cycles | 30,000 Minimum |
Industry Standard(s) | UL Listed |
Item Type | Traditional Switch Combo Devices |
Voltage Rating | 120 VAC |
Current / Amperage Rating | 15 A |
Connectivity | Side Wired |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Actuator | Toggle |
Voltage Rating Description | 120 VAC |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Current Rating | 15 A |
Amperage Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) ThreeWay Toggle, 15A 120V AC, Self fGrounding, Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- Hubbell Wiring Device-Kellems Combination Devices