Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Control, Motor Disconnec t, 3-Pole, 60A 600V, Front Wired
Mfr # HBL7863FWD
Zoro # G200701445
product price: $183.30
/ea
Free Shipping & Returns
$183.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Material Stainless Steel
- Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
- Product Type circuitlock-tn
- Circuit-Lock Amperage 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7863FWD
- Zoro # G200701445
- UPC # 783585202914
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Control, MotorDisconnec t, 3-Pole, 60A 600V, Front Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- ALLEN BRADLEY Lug Connector Kit Disconnect Switch Parts And Accessory (1494R-N14)
- Hubbell Wiring Device-Kellems Switches