Hubbell Wiring Device-Kellems

Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 20A 120/277V AC, Back and SideWired, Black


original price: $36.56
14% off
new price: $31.27
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Switch Type Three Way
  • Color Black
  • Type Rocker/Decorator
  • Length 3.91 in
  • Width 1.41 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.91 in
Width 1.41 in
Height 1.01 in
Wire Size #14 AWG to #10 AWG
Dimensions 3.91 in x 1.41 in x 1.01 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Control, DecoratorSwitch, Specification Grade, Three Way, 20A 120/277V AC, Back andSideWired, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.