Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Control, Decorator Switch, Specification Grade, Four Way, 20A 120/277V AC, Back and Side Wired, Red
Mfr # DS420R
Zoro # G500701688
original price:
$69.26
11% off
new price: $61.23
/ea
$61.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage 20 A
- Action DPDT
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Temp. Rise 30°C maximum at rated current
- Connectivity Back and Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DS420R
- Zoro # G500701688
- UPC # 783585187914
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.28 in x 1.73 in x 1.67 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Control, DecoratorSwitch, Specification Grade, Four Way, 20A 120/277V AC, Back and SideWired, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- RIP-LOCK CABLEWRAP Strap, Reusable, Green, PK10, 1x6.5" (RLH-065-010-GN)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL17)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL Wall Switch, 15A, Black, 1 HP, 1-Pole Switch (HBL1201BK)
- Hubbell Wiring Device-Kellems Wall Switches