Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Switch and Receptacle Box, Ivory
Mfr # HBL5748IVA
Zoro # G1787116
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Ivory
- For Use With HBL750, HBL700, HBL500
- Material Steel
- Features 500/750 Series IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5748IVA
- Zoro # G1787116
- UPC # 783585423609
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 1 3/4 in |
Height | 4 1/2 in |
Width | 2 7/8 in |
Length (Straight Wireway) | 2.82 in |
Length (In.) | 1 3/4 in |
Height (In.) | 4 1/2 in |
Width (In.) | 2 7/8 in |
Overall Height | 4 1/2 in |
Overall Length | 1 3/4 in |
Overall Width | 2 7/8 in |
Details
Item | Switch and Receptacle Box |
Fittings Sub-Category | Boxes |
Color | Ivory |
For Use With | HBL750, HBL700, HBL500 |
Material | Steel |
Features | 500/750 Series IV |
Standards | CSA Certified, UL |
Material of Construction | Steel |
Number of Gangs | 2 |
Series | 500, 700, 750 |
Style | Standard |
Number of Gang(s) | 1-Gang |
Type | Boxes |
Item Type | Combination HBL500/HBL700/HBL750 Series |
Description
Switch and Receptacle Box, Series 500, 700, 750, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 1/2 in, Length (In.) 1 3/4 in, Width (In.) 2 7/8 in, For Use With HBL500, HBL700, HBL750, Includes -, Standards CSA Certified, UL, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- Hubbell Wiring Device-Kellems Raceway Fittings