Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Switch and Receptacle Box, Ivory
Mfr # HBL5744SIVA
Zoro # G0302836
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Ivory
- For Use With HBL750, HBL700, HBL500
- Material Steel
- Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5744SIVA
- Zoro # G0302836
- UPC # 783585423432
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 2 7/8 in |
Height | 4 1/2 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2.82 in |
Width (In.) | 2 7/8 in |
Length (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 2 7/8 in |
Overall Length | 2 3/4 in |
Details
Item | Switch and Receptacle Box |
Fittings Sub-Category | Boxes |
Color | Ivory |
For Use With | HBL750, HBL700, HBL500 |
Material | Steel |
Features | 500/750 Series IV |
Standards | CSA Certified, UL |
Material of Construction | Steel |
Series | 500, 700, 750 |
Style | Deep |
Item Type | Combination HBL500/HBL700/HBL750 Series |
Type | Boxes |
Number of Gang(s) | 1-Gang |
Description
Switch and Receptacle Box, Series 500, 700, 750, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 1/2 in, Length (In.) 2 3/4 in, Width (In.) 2 7/8 in, For Use With HBL500, HBL700, HBL750, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- HUBBELL Wall Switch, 20A, White, 3-Position, Toggle (HBL1557W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Deep, Office White (PW1DBA)
- LEGRAND Cover Clip, Ivory, PVC, PN10 Series, Clips (PN10F06V)
- Hubbell Wiring Device-Kellems Raceways