Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 2USB, 15A Hosp Gr, 6 Ft.
Mfr # HBL6HGUSB6
Zoro # G1927620
product price: $174.20
/ea
Free Shipping & Returns
$174.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Color White
- Cord Length 6 ft
- Series Healthcare
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6HGUSB6
- Zoro # G1927620
- UPC # 783585833101
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Surge Protector |
Number of Outlets | 4 |
Color | White |
Series | Healthcare |
Carton Quantity | 5 |
Number Of Outlets | 4 |
Type | Metallic |
Product Type | Surge Protector |
Description
Surge Protector, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1SWUZ-120U)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-WT)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- GLOBAL INDUSTRIAL Power Strip, 16 Outlets, 15A, 24inL, 15ft Cord (436950)
- Hubbell Wiring Device-Kellems Power Strips