Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 20A Ind Gr, 6 Ft.
Mfr # HBL6SS620
Zoro # G1927648
product price: $221.00
/ea
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6SS620
- Zoro # G1927648
- UPC # 783585467801
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
Product Type | Surge Protector |
Series | Industiral Grade |
Type | Metallic |
Description
Surge Protector, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, EMT (877019)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- VERTIV Pdusw, Ol, V, 30A, 208Vdelta, (30)U (VP5665V)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips