Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 20A Ind Gr, 15 Ft.
Mfr # HBL6SS1520
Zoro # G1927611
product price: $244.40
/ea
Free Shipping & Returns
$244.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6SS1520
- Zoro # G1927611
- UPC # 783585467818
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
Series | Industiral Grade |
Type | Metallic |
Description
Surge Protector, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- SQUARE D Load Center, HOM, 30 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M100PC)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J (TRAVELER100BT)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- VERTIV Pdusw, Ol, V, 30A, 208V, (30)U-Lock (VP5870V)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- Hubbell Wiring Device-Kellems Power Strips