Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 20A Hosp Gr, 6 Ft.
Mfr # HBL6HG620
Zoro # G1927639
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6HG620
- Zoro # G1927639
- UPC # 783585467849
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
Type | Metallic |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Series | Healthcare |
Description
Surge Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506TLSX, 50A Temporary Power Box, Twist Lock (6506TLSX)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips