Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 20A Hosp Gr, 15 Ft.
Mfr # HBL6HG1520
Zoro # G1927663
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6HG1520
- Zoro # G1927663
- UPC # 783585467856
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
Series | Healthcare |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Type | Metallic |
Description
Surge Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC (5142224)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- INNOVERA Surge Protector, 6 Outlets, 4 ft. Cord, 540 Joules, White, PK2 (IVR71653)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- SAFCO Power Module with USB, Black (2069BL)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips