Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 15A Ind Gr, 15 Ft.
Mfr # HBL6SS15
Zoro # G1927368
product price: $152.10
/ea
Free Shipping & Returns
$152.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V
- Color White
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6SS15
- Zoro # G1927368
- UPC # 783585467795
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125V |
Color | White |
Product Type | Surge Protector |
Type | Metallic |
Series | Industiral Grade |
Description
Surge Protector, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- ALL-SOURCE 3-Outlet/4-USB 1200J White Plug-In Surge Protector (LA-9A-4)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- Hubbell Wiring Device-Kellems Power Strips