Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 15A Hosp Gr, 6 Ft.
Mfr # HBL6HG6
Zoro # G1927657
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V
- Color White
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6HG6
- Zoro # G1927657
- UPC # 783585467825
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125V |
Color | White |
Type | Metallic |
Number Of Outlets | 6 |
Carton Quantity | 5 |
Series | Healthcare |
Description
Surge Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- MINUTEMAN UPS ROTATING SURGE PROTECTOR FIVE OUTLET (MMS7100RT)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- Hubbell Wiring Device-Kellems Power Strips