Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protector, 15A Hosp Gr, 15 Ft.
Mfr # HBL6HG15
Zoro # G1927681
product price: $163.80
/ea
Free Shipping & Returns
$163.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V
- Color White
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6HG15
- Zoro # G1927681
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125V |
Color | White |
Series | Healthcare |
Type | Metallic |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Description
Surge Protector, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- TRIPP LITE TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20 (TLM615NC20)
- Hubbell Wiring Device-Kellems Power Strips