Shop All Surge Protectors
This Product is Discontinued
Hubbell Wiring Device-Kellems
Surge Protector 1 Phase 120V (Discontinued)
Mfr # HBL3W50
Zoro # G0572245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 1
- Enclosure Material Steel
- Type 50kA
- Application Surface Mount Brick with Leads
- Industry Standard(s) UL1449-3rd Edition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3W50
- Zoro # G0572245
- UPC # 783585120850
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Display Size | 50kA Peak |
Details
Item | Surge Protection Device |
Phase | 1 |
Enclosure Material | Steel |
Type | 50kA |
Application | Surface Mount Brick with Leads |
Industry Standard(s) | UL1449-3rd Edition |
Environmental Conditions | Indoor and Outdoor |
Connectivity | Leads |
Voltage Rating Description | 120/240 VAC Single Phase |
Frequency Rating | 60 Hz |
Response Time | 5 |
Item Type | Wired-In Surge Arrestors |
Indicator(s) Type | Green Status LED per Line |
Series | Wired-In Surge Devices |
Material | Steel |
Material - Mounting Hardware | Mounting Screws |
Operating Temperature | -40 Degrees F to 149 Degrees F (-40 C to 65 C) |
Performance | Electrical - Diagnostics - Green Status LED per line Electrical - Surge Current per Phase - 50kA Environmental - Operating Temperature - -40°F to 160°F(-40°C to 70°C) Mechanical - Terminal Accommodation - #12 AWG Wire Leads |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Surge Protector 1 Phase 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.