Shop All Surge Protectors
Hubbell Wiring Device-Kellems
Surge Protector, 1 Phase, 100 kA
Mfr # HBL3W100C
Zoro # G0864075
product price: $1,677.00
/ea
Free Shipping & Returns
$1,677.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Max. Surge Current per Phase 100 kA
- Enclosure Material Steel
- Voltage Rating Description 120/240 VAC Single Phase
- Series Wired-In Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3W100C
- Zoro # G0864075
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Display Size | 100kA Peak |
Details
Item | Surge Protector |
Phase | 1 |
Max. Surge Current per Phase | 100 kA |
Enclosure Material | Steel |
Voltage Rating Description | 120/240 VAC Single Phase |
Series | Wired-In Panels |
Material - Mounting Hardware | Mounting Screws |
Environmental Conditions | Indoor and Outdoor |
Indicator(s) Type | Green Status LED, Audible Alarm |
Response Time | 5 |
Application | Surface Mount Brick with Leads |
Operating Temperature | -40 Degrees F to 149 Degrees F (-40 C to 65 C) |
Industry Standard(s) | cULus UL1449-3Rd Edition Type 2 Spd |
Connectivity | Leads |
Frequency Rating | 60 Hz |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Electrical - Diagnostics - Green Status LED™s, Audible Alarm, Dry Contacts Electrical - Surge Current per Phase - 100kA Environmental - Operating Temperature - -40°F to 140°F (-40°C to 60°C) Mechanical - Terminal Accommodation - #10 AWG 18.0" Wire Leads |
Description
Hbl3W100C Surge Protector, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- 3M Displacement Connector, 12-10 AWG, PK1000 (903-BULK)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 100kA (TDX100C277/480)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (TPS3E12100X02)
- Hubbell Wiring Device-Kellems Power System Protection