Shop All Surge Protectors
Hubbell Wiring Device-Kellems
Surge Protective Devices, SPIKESHIELD Panel Style, 36KA Single Phase
Mfr # HBLSDSA36
Zoro # G100701538
product price: $171.60
/ea
Free Shipping & Returns
$171.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Enclosure Material Steel
- Type 36kA
- Application Surface Mount Brick with Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLSDSA36
- Zoro # G100701538
- UPC # 783585120874
- Country of Origin United States
- Category Surge Protectors
Dimensions
Display Size | 36kA Peak |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 1 |
Enclosure Material | Steel |
Type | 36kA |
Application | Surface Mount Brick with Leads |
Industry Standard(s) | UL1449-3rd Edition |
Voltage Rating Description | 120/240 VAC Single Phase |
Response Time | 5 |
Frequency Rating | 60 Hz |
Operating Temperature | -40 Degrees F to 149 Degrees F (-40 C to 65 C) |
Environmental Conditions | Indoor and Outdoor |
Connectivity | Leads |
Item Type | Wired-In Surge Arrestors |
Material - Mounting Hardware | Mounting Screws |
Indicator(s) Type | Green Status LED per Line |
Series | Wired-In Surge Devices |
Performance | Electrical - Diagnostics - Green Status LED per line Electrical - Surge Current per Phase - 36kA Environmental - Operating Temperature - -40°F to 160°F(-40°C to 70°C) Mechanical - Terminal Accommodation - #14 AWG Wire Leads |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDPanel Style, 36KA Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-1010)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 1 Phase, 100 kA (HBL3W100C)
- QUICKCABLE Surge Protector, 24V (602705-001)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- Hubbell Wiring Device-Kellems Power System Protection