Shop All Surge Protectors
Hubbell Wiring Device-Kellems
Surge Protector, 3 Phase, 100 kA
Mfr # HBL9W100C
Zoro # G100701903
product price: $1,677.00
/ea
Free Shipping & Returns
$1,677.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Max. Surge Current per Phase 100 kA
- Enclosure Material Steel
- Type 100kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL9W100C
- Zoro # G100701903
- UPC # 783585120836
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Display Size | 100kA Peak |
Details
Item | Surge Protector |
Mounting Style | Surface |
Phase | 3 |
Max. Surge Current per Phase | 100 kA |
Enclosure Material | Steel |
Type | 100kA |
Application | Surface Mount Brick with Leads |
Response Time | 5 |
Series | Wired-In Panels |
Frequency Rating | 60 Hz |
Indicator(s) Type | Green Status LED, Audible Alarm |
Operating Temperature | -40 Degrees F to 149 Degrees F (-40 C to 65 C) |
Industry Standard(s) | cULus UL1449-3Rd Edition Type 2 Spd |
Voltage Rating | Delta 480 VAC |
Voltage Rating Description | 480 VAC Delta |
Material - Mounting Hardware | Mounting Screws |
Item Type | Wired-In Branch Panel Protection |
Connectivity | Leads |
Environmental Conditions | Indoor and Outdoor |
Performance | Electrical - Diagnostics - Green Status LED™s, Audible Alarm, Dry Contacts Electrical - Surge Current per Phase - 100kA Environmental - Operating Temperature - -40°F to 140°F (-40°C to 60°C) Mechanical - Terminal Accommodation - #10 AWG 18.0" Wire Leads |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDSurface Mount Block, 100KA 3-Phase 480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 1 Phase, 100 kA (HBL3W100C)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2ULTRA)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- Hubbell Wiring Device-Kellems Surge Protectors