Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protected HCOA UL2930, 20A, 6 Ft.
Mfr # HBL6MG620
Zoro # G1927672
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MG620
- Zoro # G1927672
- UPC # 783585467887
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Surge Protector Medical Grade Outlet Strip |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
Series | Health Care Outlet Assemblies |
Type | Metallic |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Description
Surge Protected HCOA UL2930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips