Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protected HCOA UL2930, 20A, 15 Ft.
Mfr # HBL6MG1520
Zoro # G1927821
Free Shipping & Returns
$287.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MG1520
- Zoro # G1927821
- UPC # 783585467894
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Surge Protector Medical Grade Outlet Strip |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
UPC | 783585000000 |
Number Of Outlets | 6 |
Series | Health Care Outlet Assemblies |
Carton Quantity | 5 |
Type | Metallic |
Product Type | Surge Protected HCOA UL2930 |
Description
Surge Protected HCOA UL2930, Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- TRIPP LITE Univeral Mounting Clamp for Power Strips (PSCLAMP)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips