Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protected HCOA UL2930, 15A, 6 Ft.
Mfr # HBL6MG6
Zoro # G1927602
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V
- Color White
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MG6
- Zoro # G1927602
- UPC # 783585467863
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Surge Protector Medical Grade Outlet Strip |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125V |
Color | White |
Type | Metallic |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Series | Health Care Outlet Assemblies |
Description
Surge Protected HCOA UL2930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- PRIME PWR STRIP 6OUT 125V 3'L (PB801123)
- Hubbell Wiring Device-Kellems Power Strips