Shop All Power Strips
Hubbell Wiring Device-Kellems
Surge Protected HCOA UL2930, 15A, 15 Ft.
Mfr # HBL6MG15
Zoro # G1927593
product price: $214.50
/ea
Free Shipping & Returns
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V
- Color White
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MG15
- Zoro # G1927593
- UPC # 783585467870
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Surge Protector Medical Grade Outlet Strip |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125V |
Color | White |
UPC | 783585000000 |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Type | Metallic |
Series | Health Care Outlet Assemblies |
Product Type | Surge Protected HCOA UL2930 |
Description
Surge Protected HCOA UL2930, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- FLEMING SUPPLY Fleming Supply Cable Management Ties (30) 8" Reusable Self-Gripping Cord Straps for Cables (Black) (727846WWR)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/4 (B7675354/B7675454)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- POWER FIRST Outlet Strip, 20A, 120V, 36 Outlet (2MV39)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips