Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips Standard Duty Universal
Mfr # 02201052
Zoro # G0800591
product price: $42.64
/ea
$42.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 790 lbs
- Type Universal Eye
- Application Universal Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201052
- Zoro # G0800591
- UPC # 783585301501
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Item | Support Grips Standard Duty Universal |
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Type | Universal Eye |
Application | Universal Eye |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Single Weave |
Carton Quantity | 10 |
Construction | Woven |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Series | Standard Duty |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 790 lbs |
Description
Support Grips Standard Duty Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-500-R)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 60A, 600V AC, Non-Indicating (KTS-R-60)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- Hubbell Wiring Device-Kellems Cord Grips